References
SNR:SC.215.LA
Rubix:205A7587
EAN:3413520644369

Documents
Product details : SNR SC215LA PLUMMER BLOCK ACCESSORIES
Strengths
•Split plummer block for bearings with cylindrical bore, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Technical specifications
Attributes
| Type | seal |
|---|---|
| Inner diameter | 75 mm |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
| Series | sc200la |
Show UNSPSC/ECL@SS
£ 63.64 excl. VAT
/ Each
£ 76.37 incl. VAT
- Delivery usually within ( 3 ) days
