Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF PLUMMER BLOCK SEAL TS 72
SKF PLUMMER BLOCK SEAL TS 72
Labyrinth Seal TS
References
skf:
TS 72
rubix:
103A3819
manufacturer :
27735
ean:
7316570441567
Technical specifications
Type
Labyrinth Seal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF PLUMMER BLOCK SEAL TS 72
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
375
x
375
mm
Logistic Weight
5040
g
Type
Labyrinth Seal
Inner diameter
340
mm
Outer diameter
375
mm
Width
42
mm
Series
TS
Material
Steel with Silicone Element
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
790.52
excl. VAT
/
Each
£
948.62
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
FAG ETS609 SEALING RING
FAG HOUSING SEAL-FELT FSV613
FAG ETS215-315 SEALING RING
SKF BEARING HOUSING SEAL ASNH511-609
TIMKEN TSNG605 DOUBLE LIP SEAL
SNR SC610DS PLUMMER BLOCK ACCESSORIES
INA DRS3590 BEARING SEAL CARRIER 15062500000
SKF TACONITE SEAL TK 532
INA NEEDLE BEARING SEAL G25X35X4
FAG EDK217 HOUSING COVER
FAG ETS520 LABYRINTH SEALING RING
SKF TSN 224 S BEARING HOUSING ACCESSORIES
COOPER ATL95M TRIPLE LABYRINTH SEAL
SKF HOUSING FELT SEAL X2 TSN 522 C
FAG DH308 HOUSING LIP-SEAL 0383900000000