SKF TK517 HOUSING SEAL TACONITE


Bearing Housing Accessory

References
skf:TK 517
rubix:234A4612
ean:7316576777219

Product details : SKF TK517 HOUSING SEAL TACONITE


Taconite Seal consists of two rings (one stationary and one rotating), which form a very narrow labyrinth between the two rings, which prevents ingress of solid and liquid contaminants, even during high-pressure washdowns. The rotating labyrinth ring carries a V-ring seal that seals against the stationary labyrinth ring. The V-ring seal blocks contaminants from entering the bearing housing and aids the purging of contamination and old grease when the seal is re-greased.

Strengths

- Excellent exclusion of contaminants
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design

Technical specifications


Attributes
TypeSeal
Inner diameter75 mm
Outer diameter155 mm
Width52.2 mm
SeriesTK
MaterialSteel (Primary Sealing Element);Nitrile Rubber (Additional Element)
Show UNSPSC/ECL@SS
£ 269.11 excl. VAT
/ Each
£ 322.93 incl. VAT
  • Usually arrives within 14 working days