SKF TAKE-UP UNIT TU 507 M


Housing for insert bearings

References
skf:TU 507 M
rubix:103A9692
manufacturer :28015
ean:7316570770643
brand logo
brand logo
Technical specifications
Inner diameter72 mm
See all Specifications

Product details : SKF TAKE-UP UNIT TU 507 M


Take-up cast iron housings are non-split housings made of grey cast iron and are designed to provide a high degree of stiffness and accommodate heavy loads acting in different directions. These types of loads are typically encountered in conveyors, roller beds and crushers.

Technical specifications


Attributes
Logistic Weight1076,8 g
Inner diameter72 mm
Width37 mm
Materialcast iron
Show UNSPSC/ECL@SS
£ 26.95 excl. VAT
/ Each
£ 32.34 incl. VAT
  • Usually arrives within 14 working days