Housing ring
Type | Fixed ring for bearing housing |
---|
Logistics dimensions (L x W x H) | 13x170x170 mm |
---|---|
Logistic Weight | 187 g |
Type | Fixed ring for bearing housing |
Inner diameter | 160 mm |
Outer diameter | 170 mm |
Width | 12.5 mm |
Bearing Clearance | CN |
Series | FRM |
Material | Steel |
Usually arrives within 14 working days