References
FAG:FRM62/7
Rubix:229A1068
Manufacturer :0167300380000
EAN:4012801169479



Product details : FAG FRM62/7 LOCATING RING 167300380000
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x62x62 mm |
|---|---|
| Logistic Weight | 24 g |
| Type | fixed ring for bearing housing |
| Inner diameter | 56 mm |
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
- Usually arrives within 14 working days
