Bearing Housing Accessory
Type | fixed ring |
---|
Logistics dimensions (L x W x H) | 12,5x140x140 mm |
---|---|
Logistic Weight | 126,2 g |
Type | fixed ring |
Inner diameter | 140 mm |
Outer diameter | 140 mm |
Width | 12.5 mm |
Bearing Clearance | CN |
Series | FRB |
Material | Steel |
In stock: Next day delivery