References
FAG:NFR280/17
Rubix:238A1652
Manufacturer :0825215060000
EAN:4054364204501



Documents
Product details : FAG NFR280/17 STABILISATION RINGS FOR FIX BEARING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistic Weight | 792 g |
|---|---|
| Type | locating ring |
| Inner diameter | 160 mm |
| Outer diameter | 280 mm |
| Width | 280 mm |
Show UNSPSC/ECL@SS
£ 65.45 excl. VAT
/ Each
£ 78.54 incl. VAT
- Usually arrives within 14 working days
