Housing ring
Type | Fixed ring for bearing housing |
---|
Logistics dimensions (L x W x H) | 84,5x2x2 mm |
---|---|
Logistic Weight | 16 g |
Type | Fixed ring for bearing housing |
Inner diameter | 84.5 mm |
Outer diameter | 2 mm |
Width | 84.5 mm |
Bearing Clearance | CN |
Series | FE85 |
Material | Steel |
Usually arrives within 14 working days