Housing ring
Type | Fixed ring for bearing housing |
---|
Logistic Weight | 367,57 g |
---|---|
Type | Fixed ring for bearing housing |
Inner diameter | 215 mm |
Outer diameter | 230 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | FRM |
Material | Steel |
Usually arrives within 14 working days