L-section ring
Type | Angle ring |
---|
Logistics dimensions (L x W x H) | 15,5x90,6x90,6 mm |
---|---|
Logistic Weight | 283 g |
Type | Angle ring |
Inner diameter | 65.05 mm |
Outer diameter | 90.5 mm |
Width | 15.5 mm |
Bearing Clearance | CN |
Series | HJ31 |
Material | Steel |
Usually arrives within 14 working days