References
SKF:TFL 513
Rubix:103A7475
EAN:7316573712534

Documents
Product details : SKF HOUSINGSEAL TFL 513
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Type | contact seal |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 77.3 mm |
| Width | 5.8 mm |
| Series | tfl |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
- Delivery usually within ( 3 ) days
