References
SKF:TSN 518 CE
Rubix:132A7774
Manufacturer :93408
EAN:7316570269949



Product details : SKF BEARING HOUSING SEAL TSN 518 CE
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Type | gasket |
| Inner diameter | 81 mm |
| Outer diameter | 108.5 mm |
| Width | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 32.70 excl. VAT
/ Each
£ 39.24 incl. VAT
- Usually arrives within 14 working days
