Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING SEAL-FELT FSV609
FAG HOUSING SEAL-FELT FSV609
Sealing ring
References
fag:
FSV609
rubix:
158A2844
manufacturer :
0382810070000
ean:
4012801051866
Technical specifications
Type
Felt seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING SEAL-FELT FSV609
Felt Seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
80,9
x
80,9
mm
Logistic Weight
267
g
Type
Felt seal
Inner diameter
43
mm
Outer diameter
80.9
mm
Width
11
mm
Series
FSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.32
excl. VAT
/
Each
£
23.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA G14X21X3-C RADIAL ROTARY SHAFT SEAL
SKF HOUSED BEARING SEAL TK 515
SKF TSN509AE:SKF V RING SEAL
FAG EFS511 SEALING RING
SKF HOUSING FELT SEAL FS 170
SKF HOUSING FELT SEAL FS 510
SKF HOUSNG LABRYNTH SEAL TSN 520 S
FAG EFS224-324 SEALING RING
NSK V609-KIT+J SEAL KIT
SKF BEARING HOUSING SEAL ASNH512-610
FAG ETS218 LABYRINTH SEALING RING
SKF SEALING WASHER Z 210 F
SKF BEARING HOUSING SEAL TSN516C
SKF END COVERS ECY 208
TIMKEN TSNG506 DOUBLE LIP SEAL