Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF SEALING WASHER Z 009
SKF SEALING WASHER Z 009
Sealing Plate Z
References
skf:
Z 009
rubix:
101A8572
manufacturer :
30397
ean:
7316570221565
Technical specifications
Type
Sealing Washer
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF SEALING WASHER Z 009
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
75
x
75
mm
Logistic Weight
74
g
Type
Sealing Washer
Inner diameter
45
mm
Outer diameter
75
mm
Width
6
mm
Series
Z
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.46
excl. VAT
/
Each
£
10.15
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
SKF TXL 228 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF BEARING HOUSING SEAL TSN520A
FAG EDK508-607 HOUSING COVER
SKF DBL LIP HSNG SEALX2 TSN 524 L
NSK G511-KIT+J PLUMMER BLOCK SEAL G511-KIT+FS
INA DRS50115 BEARING SEAL CARRIER 15008720000
SKF TXL 511 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA SD19X27X4-A DOUBLE LIP SEALING RING SD
INA G13X19X3-C RADIAL ROTARY SHAFT SEAL
SKF Z 204 BEARING HOUSING ACCESSORIES
COOPER BTTL3 BEARING + END PLATE
FAG ETS519 LABYRINTH SEALING RING
FAG ETS515 LABYRINTH SEALING RING
INA SD15X23X3-A DOUBLE LIP SEALING RING SD
FAG EDH220 SEALING RING