References
FAG:EDH222-322
Rubix:274A7287
Manufacturer :0969847910000
EAN:4064327356031

Product details : FAG EDH222-322 SEALING RING
Two lips seal EDH, für SES housings
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 157.5 mm |
| Width | 14.5 mm |
| Series | edh |
Show UNSPSC/ECL@SS
£ 29.70 excl. VAT
/ 2 pieces
£ 35.64 incl. VAT
- Delivery usually within ( 7 ) days
