References
SKF:Z 007
Rubix:181A0025
Manufacturer :30393
EAN:7316570083293

Documents
Product details : SKF SEALING WASHER Z 007
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x62x35 mm |
|---|---|
| Logistic Weight | 54 g |
| Type | sealing washer |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 6 mm |
| Series | z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 208.50 excl. VAT
/ 50 pieces
£ 250.20 incl. VAT
- Usually arrives within 14 working days
