Housings
Inner diameter | 70 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 177 mm |
Inner diameter | 70 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 177 mm |
Height | 215 mm |
Series | RMEY |
Diameter of fixation holes | 18 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 215 mm |
Usually arrives within 14 working days