References
SNR:USFC.208.CC
Rubix:206A2736
EAN:3413529559343




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 120 mm |
Product details : SNR USFC208CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with one-sided extended inner ring with set screws, a closed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | gray cast iron |
| Length | 145 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.94 kg |
Show UNSPSC/ECL@SS
£ 37.02 excl. VAT
/ Each
£ 44.42 incl. VAT
- Usually arrives within 14 working days