References
NTN:AELF212D1
Rubix:205A1418
EAN:4547359766691
Product details : NTN AELF212D1 BEARING UNIT
NTN - Bearing Unit - AELF212D1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x205x85 mm |
|---|---|
| Logistic Weight | 3965 g |
| Length | 175 mm |
| Series | aefl200 |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 83.79 excl. VAT
/ Each
£ 100.55 incl. VAT
- Delivery usually within ( 3 ) days


