NTN AELPFL202W3 BEARING UNIT

NTN - Bearing Unit - AELPFL202W3

See technical information
References
NTN:AELPFL202W3
Rubix:205A1434
EAN:4547359013863
brand logo
Technical specifications
Inner diameter63.5 mm
Width28.6 mm
See all Specifications

Product details : NTN AELPFL202W3 BEARING UNIT


NTN - Bearing Unit - AELPFL202W3

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x63x32 mm
Logistic Weight200 g
Inner diameter63.5 mm
Width28.6 mm
Seriesaelpfl200
Number of holes2
Outer diameter81 mm
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
  • Usually arrives within 14 working days