NTN M-UCF201D1 BEARING UNIT

NTN - Bearing Unit - M-UCF201D1

See technical information
References
NTN:M-UCF201D1
Rubix:205A4967
EAN:4547359796629
brand logo
Technical specifications
Inner diameter12 mm
Width31 mm
See all Specifications

Product details : NTN M-UCF201D1 BEARING UNIT


grey cast housing,radial insert ball bearing with socket set screws,seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x35 mm
Logistic Weight650 g
Inner diameter12 mm
Width31 mm
Seriesucf200
Number of holes4
Outer diameter47 mm
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
  • Usually arrives within 14 working days