References
Siemens:3NA3824
Rubix:162A0381
EAN:4001869057187
Documents
Product details : SIEMENS NH-SIZE 00 FUSELINK 3NA3824
LV HRC fuse link gl/gg with non-insulated grip lugs with front indicator size 000, 80A, AC 500V/DC 250V
Technical specifications
Attributes
| Voltage | 250-500 V |
|---|---|
| Amperage | 80 A |
Show UNSPSC/ECL@SS
£ 20.64 excl. VAT
/ Each
£ 24.77 incl. VAT
- Delivery usually within ( 2 ) days

