References
Lawson Fudes:LAWSON-NIT10
Rubix:153A5027
Documents
Product details : LAWSON NIT10 10A NIT HRC FUSE
Lawson Type "N" & "T" fuse-links are for use in industrial installations and can be fitted into BS88 bolted fuse-holders and distribution fusegear. Dimensions and current ratings of the Lawson type N&T Industrial Fuse-Links comply with the standardized requirements of IEC 60269-2 and BS 88-2. Additional types and current ratings are included in the range. Lawson type N&T Industrial Fuse-Links can be fitted in Boltin Fuse-Holders (see page 15 of the short form catalogue) or suitable fusegear. A schedule of Motor Starting Capability for Lawson type N&T Industrial Fuse-Links is given on Page 18 of the short form catalogue.
Strengths
•Breaking Ranges and Utilisation Category gG/gM
Technical specifications
Attributes
| Voltage | 400/415 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- In stock: Next day delivery





