CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 4 867516


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN

References
giss cutline:867516
rubix:867516
ean:3660338214936
867516
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter4 mm
Type of tailWELDON
Tail diameter6 mm
See all Specifications

Product details : CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 4 867516


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter4 mm
Type of tailWELDON
Tail diameter6 mm
Number of teeth4
Length of cut11 mm
Total length55 mm
Body materialHSS-Co
Show UNSPSC/ECL@SS
£ 12.81 excl. VAT
/ Each
£ 15.37 incl. VAT
  • In stock: Next day delivery