Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSCO-XP PMX CUTTER 7.0 C4077.0
DORMER HSCO-XP PMX CUTTER 7.0 C4077.0
HSS miller Dormer
References
dormer:
C4077.0
rubix:
1070391
ean:
7320760346136
Technical specifications
Diameter
7
mm
Type of tail
WELDON
Tail diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO-XP PMX CUTTER 7.0 C4077.0
Technical specifications
Attributes
Diameter
7
mm
Type of tail
WELDON
Tail diameter
10
mm
Number of teeth
4
Length of cut
16
mm
Total length
66
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.80
excl. VAT
/
Each
£
65.76
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C1102.5 DRILL 2.50 MM 5983866
DORMER HSCO-XP PMX CUTTER 6.0 C4076.0
DORMER C90712.0 C907 12.00 STANDARD LENGTH END MILL 844 5985636
DORMER C1108.5 DRILL 8.50 MM 5984007
DORMER S71616.0 7002471
DORMER C90714.0 5985637
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 28 867568
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 16 867532
DORMER C2478.0 END MILL 8.00 MM 5984775
PRAMET 20N2R032B20-SSE09-C Milling Cutter
ROTABROACH SRCV220 STANDARD SERIES M42 CUTTERS 22MM
DORMER C24710.0 END MILL 10.00 MM 5984245
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 4 867490
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 18 867485
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 8 867519