CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 14 867540


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN

References
giss cutline:867540
rubix:867540
ean:3660338215155
867540
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter14 mm
Type of tailWELDON
Tail diameter12 mm
See all Specifications

Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 14 867540


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter14 mm
Type of tailWELDON
Tail diameter12 mm
Number of teeth4
Length of cut26 mm
Total length83 mm
Body materialHSS-Co
Show UNSPSC/ECL@SS
£ 25.78 excl. VAT
/ Each
£ 30.94 incl. VAT
  • Usually arrives within 14 working days