CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 20 867525
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN
See technical informationSee documentsReferences
GISS Cutline:867525
Rubix:867525
EAN:3660338215025


Technical specifications
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
Documents
Product details : CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 20 867525
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
End mill HSS-Co8 4 flutes D 20.0 mm TiAlN
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 38 mm |
| Total length | 104 mm |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 41.26 excl. VAT
/ Each
£ 49.51 incl. VAT
- In stock: Next day delivery