References
Gühring:152 14.000
Rubix:342A1759
Manufacturer :9001520140000
EAN:4031093004022

Product details : GUHRING 00152 014.000 MACHINE TAPS 9001520140000
HSS cylindrical GUN die to DIN EN 22568. Through threading.
Technical specifications
Attributes
| Threading | m 14 |
|---|---|
| Cage diameter | 38 mm |
| Thread | 2 mm |
| Body material | hss |
| Cage thickness | 14 mm |
| Tolerance | 6g |
| Type | through threading |
Show UNSPSC/ECL@SS
£ 61.75 excl. VAT
/ Each
£ 74.10 incl. VAT
- Usually arrives within 14 working days
