References
Dormer:F1801
Rubix:1069708
EAN:7320760161630



Product details : DORMER F1801 GUN NOSED DIE 1 INCH X 11.5 5977754
Technical specifications
Attributes
| Cage diameter | 65 mm |
|---|---|
| Body material | hss |
| Threading | 1 '' |
| Threading diameter | 31.46 mm |
| No. of threads per inch | 11.5 |
| Cage thickness | 25 mm |
| Type | gun nosed |
Show UNSPSC/ECL@SS
£ 388.90 excl. VAT
/ Each
£ 466.68 incl. VAT
- Usually arrives within 14 working days
