HSS-E Machine Tap
Threading diameter | 8 mm |
---|---|
Angle of helix | 40 ° |
Total length | 100 mm |
Threading diameter | 8 mm |
---|---|
Angle of helix | 40 ° |
Total length | 100 mm |
Thread depth | 15 mm |
Body material | HSS |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 8 mm |
Tail diameter | 10 mm |
Square drive adapter | 11 mm |
Usually arrives within 14 working days