HSS-E Machine Tap
Threading diameter | 6 mm |
---|---|
Angle of helix | 45 ° |
Total length | 80 mm |
Threading diameter | 6 mm |
---|---|
Angle of helix | 45 ° |
Total length | 80 mm |
Thread depth | 10 mm |
Body material | HSS |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 6 mm |
Tail diameter | 6 mm |
Square drive adapter | 8 mm |
Usually arrives within 14 working days