Machine Tap
Angle of helix | 40 ° |
---|---|
Total length | 100 mm |
Body material | hss-e |
Angle of helix | 40 ° |
---|---|
Total length | 100 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 11.113 mm |
Tail diameter | 8 mm |
Square drive adapter | 6.2 mm |
Coating | vap |
Threading (inch) | unc 7/16 in - 14 |
No. of threads per inch | 9 |
Usually arrives within 14 working days