Machine thread-cutters E260
Threading diameter | 20 mm |
---|---|
Angle of helix | 45 ° |
Input | 16 |
Threading diameter | 20 mm |
---|---|
Angle of helix | 45 ° |
Input | 16 |
Total length | 140 mm |
Body material | HSS-E / PM |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 20 mm |
Square drive adapter | 16 mm |
Coating | Blank |
Usually arrives within 14 working days