References
Walter Prototyp:TC216-M2-C0-WY80FC
Rubix:221A3361
Manufacturer :7606185
EAN:4042446300180



Product details : WALTERPROT TC216-M2-C0-WY80FC MACHINE TAP 7606185
HSS-E machine taps TC216-M2.5-C0-WY80FC
HSS-E machine taps • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • M/6H • DIN 371 • Suitable for through hole • WY80FC • M 2 • P=0.0157in
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 50 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 21.23 excl. VAT
/ Each
£ 25.48 incl. VAT
- Usually arrives within 14 working days