WALTERPROT TC115.UNF1/4-C0-WY80AA MACHINE TAP 7528634
HSS-E machine taps TC115
See technical informationReferences
Walter Prototyp:TC115.UNF1/4-C0-WY80AA
Rubix:221A3348
Manufacturer :7528634
EAN:4042446295028



Product details : WALTERPROT TC115.UNF1/4-C0-WY80AA MACHINE TAP 7528634
HSS-E machine taps TC115 TC115.UNF5/16-C0-WY80AA
HSS-E machine taps TC115 • Perform • C = 2-3xTP (semi-bottom chamfer) • ≤3xD • UNF/2B • DIN/ANSI • right hand flute 45° • Suitable for blind hole • WY80AA • UNF 1/4-28 • P=28
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Square drive adapter | 4.85 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 82.73 mm |
| Body material | hss-e |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 27.16 excl. VAT
/ Each
£ 32.59 incl. VAT
- Usually arrives within 14 working days