DORMER E200M8 TAP M8 X 1.25 MM 5975829


Machine taps E200

References
dormer:E200M8
rubix:1073608
manufacturer :5975829
ean:7320760085172
Tap M8x1.25mm DIN371
brand logo
Technical specifications
Threadingm8
Threading diameter8 mm
Input8 mm
See all Specifications

Product details : DORMER E200M8 TAP M8 X 1.25 MM 5975829


HSS-E Machine tap for metric thread uncoated DIN 371 form A/C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron Copper and brass. Aluminium alloys and Duraplasts.
Tap MACHINE M 8 X1, 25 E200 DROIT 6H DIN 371 HSCO

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duraplastics

Technical specifications


Attributes
Threadingm8
Threading diameter8 mm
Input8 mm
Total length90 mm
Thread depth18 mm
Body materialhss-e
Tolerance6h
Typemetric blind bores and through-bores
With cooling sprayno
Drilling diameter8 mm
Tail diameter8 mm
Square drive adapter6.2 mm
Coatingbright
Show UNSPSC/ECL@SS
£ 16.90 excl. VAT
/ Each
£ 20.28 incl. VAT
  • Usually arrives within 14 working days