References
Walter Prototyp:7156770-M12X1
Rubix:356A0129
Manufacturer :5200904
EAN:4042446160968

Technical specifications
| Threading | m12x1 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7156770-M12X1 HAND-/MACHINE TAP 5200904
For long-chipping materials
HSS-E machine tap 7156770-M12X1
Technical specifications
Attributes
| Threading | m12x1 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 9 mm |
| Thread depth | 73 mm |
| Angle of helix | 45 ° |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | m12x1 |
Show UNSPSC/ECL@SS
£ 42.83 excl. VAT
/ Each
£ 51.40 incl. VAT
- Usually arrives within 14 working days