WALTER PROTOTYP HSS-E MACHINE TAPS TC115-M8-C0-WY80AA 6743428
HSS-E machine taps
See technical informationReferences
Walter Prototyp:TC115-M8-C0-WY80AA
Rubix:2594222
Manufacturer :6743428
EAN:4042446262853

Technical specifications
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Product details : WALTER PROTOTYP HSS-E MACHINE TAPS TC115-M8-C0-WY80AA 6743428
HSS-E machine taps TC115-M8-C0-WY80AA
Strengths
TIN coating: Long tool life
Flexibility thanks to a wide range of uses in a variety of materials
High process reliability
Most cost effective solution for small to medium batches
Flexibility thanks to a wide range of uses in a variety of materials
High process reliability
Most cost effective solution for small to medium batches
Applications
Universal use in steels, stainless steels, cast iron and nonferrous materials
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 91 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 31.66 excl. VAT
/ Each
£ 37.99 incl. VAT
- Usually arrives within 14 working days