WALTER 255630-NPT1/2 ADVANCED MACHINE TAPS HSS-E 5101570
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:255630-NPT1/2
Rubix:276A0185
Manufacturer :5101570
EAN:4042446126810

Technical specifications
| Threading | 1/2 in - 14 npt |
|---|---|
| Threading diameter | 20.947 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER 255630-NPT1/2 ADVANCED MACHINE TAPS HSS-E 5101570
ALTIUS
Strengths
•For long-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Threading | 1/2 in - 14 npt |
|---|---|
| Threading diameter | 20.947 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 20.947 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 17 mm |
| Angle of helix | 40 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | 1/2 in - 14 npt |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 215.58 excl. VAT
/ Each
£ 258.70 incl. VAT
- Usually arrives within 14 working days