WALTERPROT TC115-M8X1-L0-WY80AA MACHINE TAP 6958842
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC115-M8X1-L0-WY80AA
Rubix:2594224
Manufacturer :6958842
EAN:4042446268169



Documents
Product details : WALTERPROT TC115-M8X1-L0-WY80AA MACHINE TAP 6958842
HSS-E machine taps TC115-M8X1-L0-WY80AA
HSS-E machine taps • Perform • C = 2-3xTP (semi-bottom chamfer) • ≤3xD • MF/6H • DIN 374 • right hand flute 45° • Suitable for blind hole • WY80AA • MF 8x1 • P=0.0394in
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 31.14 excl. VAT
/ Each
£ 37.37 incl. VAT
- Usually arrives within 14 working days