Machine thread-cutters E023
Angle of helix | 45 ° |
---|---|
Input | 3,15 |
Total length | 48 mm |
Angle of helix | 45 ° |
---|---|
Input | 3,15 |
Total length | 48 mm |
Body material | HSS-E |
Type | American through-bores |
With cooling spray | No |
Drilling diameter | 4 mm |
Square drive adapter | 3.15 mm |
Coating | Steam tempered |
No. of threads per inch | 40 |
Usually arrives within 14 working days