DORMER E303M6NO1 TAP M6 X 1.00 MM 5976017


Machine thread-cutter Dormer

References
dormer:E303M6NO1
rubix:1071979
ean:7320760090411
Tap M6x1.00mm DIN 357
brand logo
Technical specifications
ThreadingM6
Threading diameter6 mm
Total length110 mm
See all Specifications

Product details : DORMER E303M6NO1 TAP M6 X 1.00 MM 5976017


Technical specifications


Attributes
ThreadingM6
Threading diameter6 mm
Total length110 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter5 mm
Square drive adapter4.5 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 29.61 excl. VAT
/ Each
£ 35.53 incl. VAT
  • Usually arrives within 14 working days