GUHRING 01062 010.005 MACHINE TAPS 9010620100050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:1062 10.005
Rubix:336A2114
Manufacturer :9010620100050
EAN:4049844012004


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 01062 010.005 MACHINE TAPS 9010620100050
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 110.00 excl. VAT
/ Each
£ 132.00 incl. VAT
- Usually arrives within 14 working days