References
Walter Prototyp:TC115-M8-CE-WY80AA
Rubix:221A3340
Manufacturer :7629586
EAN:4042446301057



Product details : WALTERPROT TC115-M8-CE-WY80AA MACHINE TAP 7629586
HSS-E machine taps TC115-M8-CE-WY80AA
HSS-E machine taps • Perform • E = 1.5-2xTP (full bottom chamfer) • ≤3xD • M/6H • DIN 371 • right hand flute 45° • Suitable for blind hole • WY80AA • M 8 • P=0.0492in
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 27.65 excl. VAT
/ Each
£ 33.18 incl. VAT
- Usually arrives within 14 working days