WALTERPROT P28519-BSW3/16 TAPS HSS-E X PERT 6244812
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P28519-BSW3/16
Rubix:357A5806
Manufacturer :6244812
EAN:4042446239473

Documents
Product details : WALTERPROT P28519-BSW3/16 TAPS HSS-E X PERT 6244812
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Type | british through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.763 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | bsw 3/16 in - 24 |
| No. of threads per inch | 16 |
Show UNSPSC/ECL@SS
£ 37.48 excl. VAT
/ Each
£ 44.98 incl. VAT
- Usually arrives within 14 working days