WALTERPROT 203115-M6 HAND- AND MACHINE TAPS HSS/-E 5076138
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:203115-M6
Rubix:357A3869
Manufacturer :5076138
EAN:4042446006785

Documents
Product details : WALTERPROT 203115-M6 HAND- AND MACHINE TAPS HSS/-E 5076138
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 54.74 excl. VAT
/ Each
£ 65.69 incl. VAT
- Usually arrives within 14 working days