References
Gühring:822 20.000
Rubix:345A0327
Manufacturer :9008220200000
EAN:4031093253154


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00822 020.000 MACHINE TAPS 9008220200000
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 20 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 85.39 excl. VAT
/ Each
£ 102.47 incl. VAT
- Usually arrives within 14 working days