GUHRING 00832 009.005 MACHINE TAPS 9008320090050
Machine taps for ISO metric fine screw threads type 832
See technical informationReferences
Gühring:832 9.005
Rubix:345A0774
Manufacturer :9008320090050
EAN:4031093632782


Technical specifications
| Threading diameter | 9 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00832 009.005 MACHINE TAPS 9008320090050
Design: HSS-E, DIN 374, tolerance range ISO 2/6H, type N, with spiral point form B (4-5 threads).
Application: For metric precision threads according to DIN ISO 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
Application: For metric precision threads according to DIN ISO 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
Technical specifications
Attributes
| Threading diameter | 9 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 40 ° |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 80.14 excl. VAT
/ Each
£ 96.17 incl. VAT
- Usually arrives within 14 working days