WALTERPROT 7051776-M8 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200717
HSS-E machine taps
See technical informationReferences
Walter Prototyp:7051776-M8
Rubix:357A4776
Manufacturer :5200717
EAN:4042446157289

Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7051776-M8 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200717
For long-chipping materials
HSS-E machine taps 7051776-M8
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.75 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 12 mm |
| Angle of helix | 40 ° |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | m8x1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 39.78 excl. VAT
/ Each
£ 47.74 incl. VAT
- Usually arrives within 14 working days